text.skipToContent text.skipToNavigation

DIN 6921 Hexagon Flange Bolt with Ribbed Flange, Zinc Flake Cr6+ Free, Class 100 M5X20


Hexagon Flange Bolts with Ribbed Flange, made from robust steel material with a zinc flake finish which is free from hexavalent chromium (Cr6+) and compliant to ISO 10683 surface treatment. These Class 100 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The ribbed flange design spreads built-up forces, reducing surface pressure, and provides excellent self-locking properties. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN ≈6921.

Article number
Diameter
Length
Brand Fabory
Class 100
Driving features Hexagon
Packed per 200
Full Box only

Specifications

Diameter M5
Length 20 mm
Brand Fabory
Class 100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Weight per piece (g) 4.48
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
Commodity code

Dimensions

d-D M5
dc 11.2
k 4.3
L (mm) 20
P 0.8
s 8

Description

Hexagon Flange Bolts with Ribbed Flange, made from robust steel material with a zinc flake finish which is free from hexavalent chromium (Cr6+) and compliant to ISO 10683 surface treatment. These Class 100 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The ribbed flange design spreads built-up forces, reducing surface pressure, and provides excellent self-locking properties. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN ≈6921.

Standards

DIN ≈6921

Article numbers

Article number 04405.050.020
EAN 8715494220705
UBB 500505583731
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.