text.skipToContent text.skipToNavigation

DIN 6319 C Steel 550+100 HV10 Plain M24


Numéro d'article
Diameter
Brand Fabory
Material Steel
Material technical 550+100 HV10
Surface treatment Plain
Type no. C
Weight per piece (g) 45
Emballé par 25
Boîte complete uniquement

Spécifications

Diameter M24
Brand Fabory
Material Steel
Material technical 550+100 HV10
Surface treatment Plain
Type no. C
Weight per piece (g) 45
Info
  • F max = Maximum recommended static load (values do not apply to stainless steel)
  • These spherical washers are often combined with conical seats to DIN 6319-D or DIN 6319-G. The combination enables a swing of approximately 3° in any direction to be attained, when positioning a bolt through.
  • ATTENTION: When these washers are applied in combination with fasteners in class 10.9 or 10, the maximum allowable clamping load is at 46% of the yield strength Rp0,2 for fasteners in class 8.8 or 8 the maximum is at 66% of the yield strength Rp0,2
  • Do not apply conical seats to DIN 6319-D with slotted holes, but use conical seats to DIN 6319-G for this purpose
Commodity code

Dimensions

F max (kN) 168
d1 (H13) 25
d2 ( H13) 28
d3 44
h2 8.2
h4 ≈ 15.2

Normes

DIN 6319-C

Numéros d'articles

Numéro d'article 16206.240.001
EAN 4020772081799
UBB 950356448551
UNSPSC 31161801

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.