text.skipToContent text.skipToNavigation

DIN 610 Hexagon Fit Bolt with Short Thread, Plain, 8.8 M12X35X20,7


Hexagon Head Fit Bolts with Short Thread. These class 8.8 bilts feature a hexagon head for efficient driving. The right-thread direction and a thread pitch of 1.5 times the nominal diameter. With a plain surface treatment these bolts are compliant with DIN 609 standards.

Article number
Diameter
Length
Lk min. 20.7
Brand Fabory
Class 8.8
Packed per 25
Full Box only

Specifications

Diameter M12
Length 35 mm
Lk min. 20.7
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 47.3
Commodity code

Dimensions

b:50mmL≤150mm 17.5
b:L150mm 22.5
b:L≤50mm 15.5
d-D M12
ds (k6) 13
k 7.5
L (mm) 35
P 1.75
s 18

Description

Hexagon Head Fit Bolts with Short Thread. These class 8.8 bilts feature a hexagon head for efficient driving. The right-thread direction and a thread pitch of 1.5 times the nominal diameter. With a plain surface treatment these bolts are compliant with DIN 609 standards.

Standards

DIN 610

Article numbers

Article number 01046.120.035
EAN 8717077290808
UBB 500650763534
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.