text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Others
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Painting tools
Miscellaneous
Paint trays, plastic
3N950009
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Bosch PFS 3000-2 Paint Sprayer 300mL/min 2mm2 1L 274 x 358 x 320mm
Add to catalogue
Previous
Next
Article number
3N950009
Weight
3.3
Reservoir volume (l)
1000
Voltage (V)
230
Power consumption (W)
650
Max. discharge efficiency (g/min)
300
View all specifications
Specifications & standards
Downloads
Specifications
Weight
3.3
Reservoir volume (l)
1000
Voltage (V)
230
Power consumption (W)
650
Max. discharge efficiency (g/min)
300
Brand
Bosch
Commodity code
84242000
Model
PFS 3000-2
Type
Paint Sprayer
Download as PDF
Print
Description
Paint Spray System PFS 3000-2,Goodbye brushes – fast and even coats on textured surfaces and edges,650 W motor makes painting very fast and easy,Applies paint quickly at 2 m²/min for medium to large indoor and outdoor jobs,Large 1,000-ml paint container saves time by minimising refills on the job,ALLPaint spray system: Sprays wall paint, glaze, or varnish on wood or metal,Paint is finely atomised for even coats on all surfaces without drips,Nozzle for lacquers and glazes (grey),Nozzle for wall paint (white),Paint filter,Cleaning brush,Carrying strap,1000 ml paint tank with lid (1 600 A00 1GG),Carton
Article numbers
Article number
3N950009
EAN
3165140731126
UBB
500581818142
UNSPSC
10191509
Manufacturer article nr
0603207100
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering