text.skipToContent text.skipToNavigation

Bosch Brad Point Drill Bit 20mm 10mm Cylindrical Shank 200mm

Objednací číslo
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 140
Suitable for stainless steel No
With centre drill No

Specifikace

Total length (mm) 200
Diameter drill (mm) 20
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 140
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Bosch
Weight per piece (g) 0.23
Commodity code 82075060
Type Brad Point Drill Bit

Čísla materiálu

Objednací číslo B4974.200.200
EAN 3165140099691
UBB 500577123796
UNSPSC 23241639
Výrobní číslo položky 2608597203

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.