text.skipToContent text.skipToNavigation

Assortment box steel S-Kist S 586

Numéro d'article 41010.000.586
Brand Fabory
Type S 586
Weight per piece (g) 6723
Info S-Kist
Commodity code

Spécifications

Brand Fabory
Type S 586
Weight per piece (g) 6723
Info S-Kist
Commodity code

La description

Fabory assortment boxes contain a selection of high-quality fasteners. The selected products are delivered in a sturdy steel box with various compartments for optimal organisation of the assortment. There are many options for filling the box: bolts, nuts, screws, washers and more. The box is filled in such a way that the correct size, material, class, drive type and surface treatment for the desired situation is guaranteed. At Fabory, the assortment boxes offer the solution, regardless of the fastening requirement!

Contents of the metal case: M3.5 x 20 - 100 pieces / M3.5 x 25 - 100 pieces / M3.5 x 30 - 100 pieces / M3.5 x 35 - 100 pieces / M3.5 x 40 - 60 pieces / M4 x 17 - 100 pieces / M4 x 20 - 100 pieces / M4 x 25 - 60 pieces / M4 x 30 - 60 pieces / M4 x 35 - 60 pieces / M4 x 40 - 60 pieces / M4 x 45 - 60 pieces / M4 x 50 - 60 pieces / M4.5 x 30 - 60 pieces / M4.5 x 40 - 60 pieces / M4.5 x 50 - 40 pieces / M5 x 20 - 25 pieces / M5 x 60 - 20 pieces

 

Numéros d'articles

Numéro d'article 41010.000.586
EAN 8715493366398
UBB 203373240480
UNSPSC 31162814
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.