text.skipToContent text.skipToNavigation

Ansell gloves ActivArmr RIG014B 1000V

Article number
Glove size (US)
Show all sizes
Design 5-finger
Insulated No
Quality class Other
Material Other
Type of closure Hook-and-loop fastener
Type of delivery Pair

Specifications

Glove size (US) Universal
Design 5-finger
Insulated No
Quality class Other
Material Other
Type of closure Hook-and-loop fastener
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Other
Brand Ansell
Type Safety Gloves

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.