text.skipToContent text.skipToNavigation

Sonic Torx Bit Socket T40 3/8" Drive 90mm


Article number 8P620968
Design For recessed Torx screws
Total length (mm) 90
Size (TX) 40
Connection size 3/8 inch
Brand Sonic
Commodity code
Type Torx Bit Socket
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 90
Size (TX) 40
Connection size 3/8 inch
Brand Sonic
Commodity code
Type Torx Bit Socket

Article numbers

Article number 8P620968
EAN 4714123783011
UBB 500678293613
UNSPSC 25191700
Manufacturer article nr  8269040
Do not close this page. This message will disappear, when the page is fully loaded.