text.skipToContent text.skipToNavigation

Gedore K 21 L 36 Impact Socket 36mm Hex 19mm Depth 1" Square Drive Steel Gun Metal 100mm


Square drive as per DIN 3121 - H 25, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article number
Surface protection Other
Wrench width (mm) 36
Length (m) 100
Isolation protection 1000 V No
Connection size 1 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 36
Length (m) 100
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 19
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 1100
Commodity code 8204200000
Model K 21 L 36
Type Impact Socket

Description

Square drive as per DIN 3121 - H 25, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article numbers

Article number G2336.360.001
EAN 4010886618592
UBB 203120489356
UNSPSC 27111704
Manufacturer article nr  6185940

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.