text.skipToContent text.skipToNavigation

Gedore K 19 L 8 Impact Socket 8mm Hex 12mm Depth 1/2" Square Drive Steel Manganese-Phosphate 77mm


Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated, Steel, manganese-phosphated

Article number
Surface protection Other
Wrench width (mm) 8
Length (m) 77
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 8
Length (m) 77
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 12
For impact screwdriver Yes
VDE tested No
Weight per piece (g) 140
Commodity code
Model K 19 L 8
Type Impact Socket

Description

Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated, Steel, manganese-phosphated

Article numbers

Article number G2316.080.001
EAN 4010886616314
UBB 240120474459
UNSPSC 27111704
Manufacturer article nr  6163110

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.