text.skipToContent text.skipToNavigation

Gedore K 19 16 Impact Socket 16mm Hex 8mm Depth 1/2" Square Drive Steel Gun Metal 38mm


Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, * not standardised, * not standardised

Article number
Surface protection Other
Wrench width (mm) 16
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 16
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 8
For impact screwdriver Yes
VDE tested No
Weight per piece (g) 105
Commodity code
Model K 19 16
Type Impact Socket

Description

Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, * not standardised, * not standardised

Article numbers

Article number G2315.160.001
EAN 4010886616079
UBB 240122050356
UNSPSC 27111704
Manufacturer article nr  6160790

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.