text.skipToContent text.skipToNavigation

Gedore K 32 30 Impact Socket 30mm Hex 16.5mm Depth 3/4" Square Drive Steel Gun Metal 54mm


Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 20, ISO 1174, GEDORE special steel, gun-metal finish, * not standardised, * not standardised

Article number
Surface protection Other
Wrench width (mm) 30
Length (m) 54
Isolation protection 1000 V No
Connection size 3/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 30
Length (m) 54
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 16.5
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 360
Commodity code 8204200000
Model K 32 30
Type Impact Socket

Description

Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 20, ISO 1174, GEDORE special steel, gun-metal finish, * not standardised, * not standardised

Article numbers

Article number G2325.300.001
EAN 4010886628256
UBB 240120523206
UNSPSC 27111704
Manufacturer article nr  6282550

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.