text.skipToContent text.skipToNavigation

Bahco 1/2" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish


To be used with machines.For maximum safety use clamping springs.Phosphate finish.High-performance alloy steel.Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage.T = depth of female hexagon.Drive standard: DIN 3121-G 12.5 ISO 1174

Article number
Surface protection Other
Wrench width (mm) 24
Length (mm) 78
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 24
Length (mm) 78
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 16.3
For impact screwdriver Yes
VDE tested No
Brand Bahco
Weight per piece (g) 390
Commodity code
Type Impact Socket

Description

To be used with machines.For maximum safety use clamping springs.Phosphate finish.High-performance alloy steel.Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage.T = depth of female hexagon.Drive standard: DIN 3121-G 12.5 ISO 1174

Article numbers

Article number L7064.240.001
EAN 7314151805982
UBB 203122433618
UNSPSC 27111704
Manufacturer article nr  K7806M-24

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.