text.skipToContent text.skipToNavigation

3M 577F Flap Disc Aluminum Oxide/Zircon Corundum 40 Grit Flat 115 x 22mm


3M™ Flap Disc 577F features fast cutting alumina zirconia mineral on durable polyester backed flaps. Our 577F discs give extra cutting power and longevity in heavy duty applications such as weld removal, sharp-edge work, and bevelling.Use 3M™ Flap Disc 577F to tackle the toughest high-pressure metalworking applications and leaves a blended finish, all in a single step. The heavyweight polyester backed flaps combine grinding and blending into one simple step – saving you time. They provide longevity during high pressure applications such as sharp edge work and bevelling.Features alumina zirconia mineral that provides more cutting power than aluminium oxide across all metal types. They contain a grinding aid which helps reduce heat related discolouration.

Article number 648463M
Diameter 115
Type Disc
Granulation according to FEPA 40
Brand 3M
Weight per piece (g) 8082.5
Packed per 1

Specifications

Diameter 115
Type Disc
Granulation according to FEPA 40
Brand 3M
Weight per piece (g) 8082.5
Commodity code
Model 577F
Type Flap Disc

Description

3M™ Flap Disc 577F features fast cutting alumina zirconia mineral on durable polyester backed flaps. Our 577F discs give extra cutting power and longevity in heavy duty applications such as weld removal, sharp-edge work, and bevelling.Use 3M™ Flap Disc 577F to tackle the toughest high-pressure metalworking applications and leaves a blended finish, all in a single step. The heavyweight polyester backed flaps combine grinding and blending into one simple step – saving you time. They provide longevity during high pressure applications such as sharp edge work and bevelling.Features alumina zirconia mineral that provides more cutting power than aluminium oxide across all metal types. They contain a grinding aid which helps reduce heat related discolouration.

Article numbers

Article number 648463M
EAN 5903292526942
UBB 500614665338
UNSPSC 27110000
Manufacturer article nr  64846
Do not close this page. This message will disappear, when the page is fully loaded.