text.skipToContent text.skipToNavigation

Tecwerk Thread former DIN 2174 (DIN 371) M5 shape C HSS-Co TiN 6HX with lubrication groo


HSS-Co. Shape C. TiN-coated. Straight-fluted. Flanks relief-ground. Metric ISO medium thread. Tolerance range 6HX. For through-hole and blind-hole threads. In materials such as non-ferrous metals and steels with at least 10 % breaking strain

Article number 5N399763
Thread length (mm) 16
Total length (mm) 70
Shaft diameter (mm) 6
Thread type Metric
Pitch thread (mm) 0.8
Packed per 1

Specifications

Thread length (mm) 16
Total length (mm) 70
Shaft diameter (mm) 6
Thread type Metric
Pitch thread (mm) 0.8
Thread size 5
Suitable for blind holes Yes
Cutting material Other
Key square (mm) 45904

Description

HSS-Co. Shape C. TiN-coated. Straight-fluted. Flanks relief-ground. Metric ISO medium thread. Tolerance range 6HX. For through-hole and blind-hole threads. In materials such as non-ferrous metals and steels with at least 10 % breaking strain

Article numbers

Article number 5N399763
EAN 4015448597018
UBB 500751869370
UNSPSC 31161708
Manufacturer article nr  2000867618
Do not close this page. This message will disappear, when the page is fully loaded.