text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 376C M20 x 2.5 mm HSS-Co TiN 6H


HSS-Co. Shape C. TiN-coated. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For steels up to approx. 900 N/mm² in strength

Numéro d'article 2N406096
Design Machine tap
Thread length (mm) 25
Total length (mm) 140
Shaft diameter (mm) 16
Thread type Metric
Emballé par 1

Spécifications

Design Machine tap
Thread length (mm) 25
Total length (mm) 140
Shaft diameter (mm) 16
Thread type Metric
Pitch thread (mm) 45779
Thread size 20
Suitable for blind holes Yes
Cutting material Other
Flank angle (°) 40
Key square (mm) 12
Left-handed thread No

La description

HSS-Co. Shape C. TiN-coated. With 40° right twist. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). For blind hole threads. For steels up to approx. 900 N/mm² in strength

Numéros d'articles

Numéro d'article 2N406096
EAN 4015448640677
UBB 500751851113
UNSPSC 27112806
N° Article du fabricant 2000867321
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.