text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, style NM/NE, UNF ASME B18.16.6 Steel ASME B18.16.6 Plain Gr.N8 1.1/2-12

Article number
Diameter
Class Gr.N8
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Plain

Specifications

Diameter 1.1/2 Inch
Class Gr.N8
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 12
Info
  • Number thread diameters (#) are style NM lock nuts, other diameters are style NE lock nuts.
  • When in case of order 1 INCH-12TPI is not explicitly stated the 14TPI UNS type will be supplied.
  • Depending on availability the dimensions may deviate.

Dimensions

A 2.197
C 1.64

Standards

ASME B18.16.6

Article numbers

Article number U12421.150.0002
EAN 8717077382176
UBB 500621096378
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.