text.skipToContent text.skipToNavigation

Hexagon socket head cap screw ISO 4762 Steel Zinc plated 8.8


Article number
Diameter
Length
Class 8.8
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M8
Length 16 mm
Class 8.8
Material Steel
Surface treatment Zinc plated

Standards

DIN 912

Article numbers

Article number CM63102133
UBB 402248921762

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.