text.skipToContent text.skipToNavigation

BAHC CLASM 420 120X600


Professional type F clamp with one fixed and one sliding bracket fitted to a galvanised profiled steel rail Zinc plated screw with special, plastic-covered ball-swivel foot for secure and easy clamping of odd shapes Tough and weather-resistant Square-shaped plastic grip

Article number S5442.120.600
Jaw width 120
Jaw length 600
Material handle Plastic
Material jaws Other
Type of clamping mechanism Knurled screw
Packed per 1

Specifications

Jaw width 120
Jaw length 600
Material handle Plastic
Material jaws Other
Type of clamping mechanism Knurled screw

Description

Professional type F clamp with one fixed and one sliding bracket fitted to a galvanised profiled steel rail Zinc plated screw with special, plastic-covered ball-swivel foot for secure and easy clamping of odd shapes Tough and weather-resistant Square-shaped plastic grip

Article numbers

Article number S5442.120.600
EAN 7311518011215
UBB 400180530968
UNSPSC 31162903
Manufacturer article nr  420-120-600
Do not close this page. This message will disappear, when the page is fully loaded.