text.skipToContent text.skipToNavigation

TAPTITE 2000® Cross recessed raised cheese head thread rolling screw DIN 7500 CE-Z Steel Zinc plated large pack M4X6

Specifications

Diameter M4
Length 6 mm
Brand Fabory
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • The nominal length (L) is with tolerance js15.
    • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

d-D M4
dk 8
k 3.1
L (mm) 6
No. cross recess 2
P 0.7

Standards

DIN 7500-1-CE Z

Article numbers

Article number 67150.040.006
EAN 8715492897428
UBB 950352217208
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.