text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Plastic Polyamide Nylon 6.6 M8X20


Fully Threaded Hexagon Head Bolts / Screws, made from white coloured plastic polyamide (nylon). These class 6.6 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. These bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Article number
Diameter
Length
Brand Fabory
Class 6.6
Color White
Packed per 50
Full Box only

Specifications

Diameter M8
Length 20 mm
Brand Fabory
Class 6.6
Color White
Driving features Hexagon
Head shape Hexagon head
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.797
Commodity code

Dimensions

d-D M8
k 5.3
L (mm) 20
P 1.25
s 13

Description

Fully Threaded Hexagon Head Bolts / Screws, made from white coloured plastic polyamide (nylon). These class 6.6 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. These bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

DIN ≈933
ISO ≈4017
NEN ≈1568
NF ≈E25-114
ASME ≈B18.2.3.1M

Article numbers

Article number 56100.080.020
EAN 8715492860606
UBB 950351895541
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.