text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head tapping screw ISO 14586 C Stainless steel A4 ST2,2X16MM


Article number
Diameter
Length
Brand Fabory
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A4
Packed per 1,000
Full Box only

Specifications

Diameter 2.2 mm
Length 16 mm
Brand Fabory
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Self tapping thread
Weight per piece (g) 0.33
Commodity code

Dimensions

D (mm) 2.2
dk (max.) 4.3
k (max.) 1.3
L (mm) 16
P 0.8
Socket 6

Standards

ISO 14586 C

Article numbers

Article number 55683.022.016
EAN 8715494603553
UBB 500633445977
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.