text.skipToContent text.skipToNavigation

DIN 603 Fully Threaded Coach Bolt, Stainless Steel A4-70 M8X75


Fully Threaded Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a stainless steel surface treatment for enhanced durability, this A2-70 bolt features a metric thread and right thread direction. Compliant with DIN ≈603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Article number
Diameter
Length
Threaded pitch (P) 1.25
Brand Fabory
Class 70
Packed per 50
Full Box only

Specifications

Diameter M8
Length 75 mm
Threaded pitch (P) 1.25
Brand Fabory
Class 70
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 31.24
Commodity code

Dimensions

d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 75
P 1.25
fn (max.) 5.6
Vn (max.) 8.58

Description

Fully Threaded Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a stainless steel surface treatment for enhanced durability, this A2-70 bolt features a metric thread and right thread direction. Compliant with DIN ≈603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

DIN ≈603
ISO ≈8677

Article numbers

Article number 55501.080.075
EAN 8715494123914
UBB 500571728061
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.