text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Stainless steel A4 M8X35


Article number
Diameter
Length
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M8
Length 35 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Point Cup
Thread Metric thread
Weight per piece (g) 10.4
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M8
dv 5
L (mm) 35
P 1.25
s 4
t (min.) 3

Standards

ASME B18.3.6M
BS 4168-5
NF E27-183
ISO 4029
NEN 2343
DIN 916

Article numbers

Article number 55260.080.035
EAN 8715492339126
UBB 952351522877
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.