text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Stainless Steel A4-70 M20X75


Article number
Diameter
Length
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Packed per 10
Full Box only

Specifications

Diameter M20
Length 75 mm
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.

Dimensions

d-D M20
k 12.5
L (mm) 75
P 2.5
s 30

Description

Fully Threaded Hexagon Head Bolts / Screws, made from stainless steel material. These class A4-70 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a stainless steel A4-70 surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

ISO 4017
ASME B18.2.3.1M
NEN 1568
DIN 933
NF E25-114

Article numbers

Article number 55010.200.075
EAN 8715492325242
UBB 951351941400
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.