text.skipToContent text.skipToNavigation

Spring cotter pin, single DIN ≈11024 Stainless steel A2 6 (=5 MM)


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 33.55
Info
  • Depending on manufacturer and availability parts with slightly different dimensions but with equal functionality may be supplied
Commodity code
Packed per 25
Full Box only

Specifications

Diameter 6 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 33.55
Info
  • Depending on manufacturer and availability parts with slightly different dimensions but with equal functionality may be supplied
Commodity code

Dimensions

d1 6
d3 5
d4 24
D (mm) 6
For shaft ø d2 20
For shaft ø d2≤ 28
L1 85
L2 40

Standards

DIN ≈11024

Article numbers

Article number 51970.050.001
EAN 8715494440745
UBB 500613637973
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.