text.skipToContent text.skipToNavigation

Spherical washer DIN 6319 C Stainless steel A2 M12


Cod Articol
Diameter
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 7.6
Info
  • F max = Maximum recommended static load (values do not apply to stainless steel)
  • These spherical washers are often combined with conical seats to DIN 6319-D or DIN 6319-G. The combination enables a swing of approximately 3° in any direction to be attained, when positioning a bolt through.
  • ATTENTION: When these washers are applied in combination with fasteners in class 10.9 or 10, the maximum allowable clamping load is at 46% of the yield strength Rp0,2 for fasteners in class 8.8 or 8 the maximum is at 66% of the yield strength Rp0,2
  • Do not apply conical seats to DIN 6319-D with slotted holes, but use conical seats to DIN 6319-G for this purpose
Commodity code 7318220098
Ambalat la 25
Exclusiv împachetare

Specificații

Diameter M12
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 7.6
Info
  • F max = Maximum recommended static load (values do not apply to stainless steel)
  • These spherical washers are often combined with conical seats to DIN 6319-D or DIN 6319-G. The combination enables a swing of approximately 3° in any direction to be attained, when positioning a bolt through.
  • ATTENTION: When these washers are applied in combination with fasteners in class 10.9 or 10, the maximum allowable clamping load is at 46% of the yield strength Rp0,2 for fasteners in class 8.8 or 8 the maximum is at 66% of the yield strength Rp0,2
  • Do not apply conical seats to DIN 6319-D with slotted holes, but use conical seats to DIN 6319-G for this purpose
Commodity code 7318220098

Dimensiuni

F max (kN) 38
d1 (H13) 13
d2 ( H13) 14.2
d3 24
h2 4.6
h4 ≈ 8

Standarde

DIN 6319-C

Numerele articolelor

Cod Articol 51936.120.001
EAN 8715494539005
UBB 500627342107
UNSPSC 31161801

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.