text.skipToContent text.skipToNavigation

Slotted raised countersunk head tapping screw DIN 7973 C Stainless steel A2 ST4,8X16MM


Article number
Diameter
Length
Brand Fabory
Driving features Slotted
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Packed per 200
Full Box only

Specifications

Diameter 4.8 mm
Length 16 mm
Brand Fabory
Driving features Slotted
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Weight per piece (g) 2.3
Commodity code

Dimensions

D (mm) 4.8
dk 9.5
f ≈ 1.5
k ≈ 3
L (mm) 16
n 1.2
P 1.6

Standards

NF E25-661 C
ISO 1483 C
DIN 7973 C
BS 4174

Article numbers

Article number 51640.048.016
EAN 8715492301475
UBB 950352184606
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.