text.skipToContent text.skipToNavigation

DIN 15237 Seating Screw, Stainless Steel A2 M8X30


Seating Screw Assembly with Cupped Washer and Hexagon Nut. Made from robust steel material and a stainless steel A2 surface treatment. These bolts feature a right-thread direction and metric thread and compliant with DIN 15237 standards.

Article number
Diameter
Length
Brand Fabory
Material Stainless steel
Material technical A2
Packed per 10
Full Box only

Specifications

Diameter M8
Length 30 mm
Brand Fabory
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 24.7
Commodity code

Dimensions

b 18
d-D M8
d3 28
k 3.5
L (mm) 30
P 1.25

Description

Seating Screw Assembly with Cupped Washer and Hexagon Nut. Made from robust steel material and a stainless steel A2 surface treatment. These bolts feature a right-thread direction and metric thread and compliant with DIN 15237 standards.

Standards

DIN 15237

Article numbers

Article number 51505.080.030
EAN 8715492294111
UBB 952351579489
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.