text.skipToContent text.skipToNavigation

DIN 603 Fully Threaded Coach Bolt, Stainless Steel A2-70 M6X25


Fully Threaded Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a stainless steel surface treatment for enhanced durability, this A2-70 bolt features a metric thread and right thread direction. Compliant with DIN ≈603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Article number
Diameter
Length
Threaded pitch (P) 1
Brand Fabory
Material Stainless steel
Packed per 200
Full Box only

Specifications

Diameter M6
Length 25 mm
Threaded pitch (P) 1
Brand Fabory
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 8.23
Commodity code

Dimensions

d-D M6
dk (max.) 16.55
k (max.) 3.88
L (mm) 25
P 1
fn (max.) 4.6
Vn (max.) 6.48

Description

Fully Threaded Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a stainless steel surface treatment for enhanced durability, this A2-70 bolt features a metric thread and right thread direction. Compliant with DIN ≈603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

ISO ≈8677
DIN ≈603

Article numbers

Article number 51501.060.025
EAN 8715494594752
UBB 500633258362
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.