text.skipToContent text.skipToNavigation

Spring-type straight pin slotted, heavy duty, stainless spring steel DIN ≈1481 Stainless spring steel 10X120MM


Referência
Diameter
Length
Brand Fabory
Material Stainless spring steel
Weight per piece (g) 44.3
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
    • These pins are used to connect two or more construction elements to each other.
    • They are highly suitable to absorb shear forces.
    • If these pins are employed with bolted joints the below arrangement should be used:
Commodity code
Embalado por 50
Apenas embalagem completa

Especificações

Diameter 10 mm
Length 120 mm
Brand Fabory
Material Stainless spring steel
Weight per piece (g) 44.3
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • For pins with a nominal diameter d ≥ 8 mm a single chamfer configuration is optional at the discretion of the manufacturer.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of slotted spring-type straight pins:
    • These pins are used to connect two or more construction elements to each other.
    • They are highly suitable to absorb shear forces.
    • If these pins are employed with bolted joints the below arrangement should be used:
Commodity code

Dimensões

a 2
d1 (max.) 10.8
d1 (min.) 10.5
d2 ≈ 6.5
D (mm) 10
L (mm) 120
s 2

Padrões

DIN ≈1481
ISO ≈8752
BS ≈7060
NEN ≈2458

Números do artigo

Referência 51428.100.120
EAN 8717077010789
UBB 500635847139
UNSPSC 31163201

Produtos ({0})

  Stock Preço liquido   Inscrever-se
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.