text.skipToContent
text.skipToNavigation
+31 88 2253000
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Inloggen
Registreren
Land
Belgium
Czech Republic
France
Germany
Hungary
Italië
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Overig
Fabory Group
Europe
中国
Taal
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italiaans
Engels
Land
Belgium
Czech Republic
France
Germany
Hungary
Italië
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Overig
Fabory Group
Europe
中国
Taal
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italiaans
Engels
Inloggen
Registreren
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 Artikel
Verder winkelen
Bestel
Uw winkelwagen is leeg
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.
Nedtrain Oud
Alle categorieën
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Zoek
Reset
Home
Bevestigingsartikelen
Ringen
Vlakke sluitringen
51418
51418.040.001
...
Login om prijzen te bekijken
Login om de voorraad te bekijken
Log in en voeg toe aan catalogus
Login om zoekopdracht op te slaan
Login om informatie te bekijken
Uw wachtwoord moet minimaal 8 karakters bevatten, inclusief één speciaal karakter en één cijfer
Wachtwoord vergeten?
Account aanmaken
Bestel op rekening
Inzicht in eigen prijzen
U kunt zoeken in uw bestelgeschiedenis
Registreren
Verder winkelen
Naar winkelwagen
Het product is succesvol toegevoegd aan uw winkelwagen
x
Heeft u alles gevonden? Maak uw bestelling hieronder compleet:
Plain washer type L NF E25-513 Stainless steel A2 100 HV M4
Toevoegen aan catalogus
Previous
Next
Bekijk de voorraad in een Technical Service Center
Huidige voorraad Technical Service Centers
/ prijs per 
-
incl. BTW
Artikelnummer
Diameter
Brand
Fabory
Class
100 HV
For nom. size
4
Material
Stainless steel
Material technical
A2
Type no.
L
Bekijk alle specificaties
-
+
Verpakt per 250
Alleen volledige verpakkingen
Voeg toe aan winkelwagen
Bekijk alle varianten
Specificaties & normeringen
Downloads
Productvarianten
Gerelateerde producten
Specificaties
Diameter
M4
Brand
Fabory
Class
100 HV
For nom. size
4
Material
Stainless steel
Material technical
A2
Type no.
L
Weight per piece (g)
0.85
Commodity code
Bekijk
Afmetingen
d1
4.3
d2
14
s
0.8
Download als PDF
Afdrukken
Normeringen
NF
E25-513
Artikelnummers
Artikelnummer
51418.040.001
EAN
8715492286413
UBB
950356369013
UNSPSC
31161807
Download als PDF
Afdrukken
Download CAD model
Producten ({0})
Toon alle varianten
Artikelnummer
Uw artikelnummer
Specificaties
Voorraad
Netto prijs
Prijs per
Hoeveelheid
 
Voorraad
Netto prijs
Aanmelden
Vorige
Geen resultaten gevonden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.
Mijn catalogi
Standaard
Ga naar mijn catalogi
Doorgaan met bestellen