text.skipToContent text.skipToNavigation

Slotted set screw with cone point DIN 553 Stainless steel A1/A2 M10X50

Specifications

Diameter M10
Length 50 mm
Brand Fabory
Driving features Slotted
Material Stainless steel
Material technical A1/A2
Thread direction Right
Point Cone
Thread Metric thread
Info
  • Depending on availability A1 can be supplied as well as A2.

Dimensions

d-D M10
dt (max.) 2.5
L (mm) 50
n 1.6
P 1.5

Standards

BS 4219
NF E25-161
ISO 7434
NEN 1488
DIN 553

Article numbers

Article number 51293.100.050
EAN 8715492280992
UBB 951351829548
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.