text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point DIN 914 Stainless steel A2 M4X14


Article number
Diameter
Length
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M4
Length 14 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cone
Thread Metric thread
Weight per piece (g) 0.99
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M4
L (mm) 14
P 0.7
s 2
t (min.) 1.5

Standards

ASME B18.3.6M
DIN 914
ISO 4027
BS 4168-3
NEN 2342
NF E27-181

Article numbers

Article number 51250.040.014
EAN 8715492277343
UBB 953351506944
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.