text.skipToContent text.skipToNavigation

Hexagon socket set screw with cone point DIN 914 Stainless steel A2 M2,5X5


Article number
Diameter
Length
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M2.5
Length 5 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cone
Thread Metric thread
Weight per piece (g) 0.1
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M2.5
L (mm) 5
P 0.45
s 1.3
t (min.) 1.2

Standards

BS 4168-3
ISO 4027
DIN 914
ASME B18.3.6M
NEN 2342
NF E27-181

Article numbers

Article number 51250.025.005
EAN 8715494144421
UBB 500571401677
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.