text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Stainless steel A2 70 M8X100

Specifications

Diameter M8
Length 100 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M8
Thread length (min.) 38
dk (max.) 16
Full thread if L ≤ 40
k (max.) 4.8
L (mm) 100
n 2
P 1.25
t (min.) 1.9

Standards

ASME ≈B18.6.7M
BS ≈4183
NEN ≈1603
NF ≈E25-128
ISO ≈1580
DIN 85

Article numbers

Article number 51140.080.100
EAN 8715492273680
UBB 951353081460
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.