text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Stainless steel A2 small pack M4X8

Specifications

Diameter M4
Length 8 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread Metric thread
Info small pack

Dimensions

d-D M4
Thread length (min.) 38
dk (max.) 7
Full thread if L ≤ 40
k (max.) 2.6
L (mm) 8
n 1.2
P 0.7
t (min.) 1.1

Standards

ISO ≈1207
ASME ≈B18.6.7M
DIN 84
NEN ≈1602
BS ≈4183
NF ≈E25-127

Article numbers

Article number 51121.040.008
EAN 8715492272683
UBB 951353519147
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.