text.skipToContent text.skipToNavigation

Slotted cheese head screw, small pack DIN 84 Stainless steel A2 70 M2,5X8

Specifications

Diameter M2.5
Length 8 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread Metric thread
Info small pack

Dimensions

d-D M2.5
Thread length (min.) 25
dk (max.) 4.5
Full thread if L ≤ 30
k (max.) 1.6
L (mm) 8
n 0.6
P 0.45
t (min.) 0.7

Standards

ASME ≈B18.6.7M
BS ≈4183
ISO ≈1207
NEN ≈1602
DIN 84
NF ≈E25-127

Article numbers

Article number 51121.025.008
EAN 8715492272461
UBB 951353516903
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.