text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Stainless steel A2 small pack M2X10

Specifications

Diameter M2
Length 10 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread Metric thread
Info small pack

Dimensions

d-D M2
Thread length (min.) 25
dk (max.) 3.8
Full thread if L ≤ 30
k (max.) 1.3
L (mm) 10
n 0.5
P 0.4
t (min.) 0.5

Standards

ASME ≈B18.6.7M
BS ≈4183
NF ≈E25-127
DIN 84
NEN ≈1602
ISO ≈1207

Article numbers

Article number 51121.020.010
EAN 8715492272386
UBB 951353516176
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.