text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Stainless steel A2 70 Small pack M3X40

Specifications

Diameter M3
Length 40 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2
Info Small pack

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 40
n 0.8
P 0.5
t (min.) 0.6

Standards

ASME ≈B18.6.7M
NF ≈E25-123
ISO ≈2009
NEN ≈2370
BS ≈4183
DIN 963

Article numbers

Article number 51111.030.040
EAN 8715492270450
UBB 951353514924
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.