text.skipToContent text.skipToNavigation

DIN 6921 Hexagon Flange Bolt, Stainless Steel A2-70 M8X16


Hexagon Flange Bolts with Plain Flange, made from robust steel material with a resilient stainless steel surface treatment. These A2-70 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The plain flange design spreads built-up forces and reducing surface pressure. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN 6921 and EN 1665.

Article number
Diameter
Length
Brand Fabory
Class 70
Driving features Hexagon
Packed per 200
Full Box only

Specifications

Diameter M8
Length 16 mm
Brand Fabory
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 13.58
Commodity code

Dimensions

b (min.) 22
d-D M8
dc (max.) 18
k (max.) 8.1
L (mm) 16
P 1.25
s 13

Description

Hexagon Flange Bolts with Plain Flange, made from robust steel material with a resilient stainless steel surface treatment. These A2-70 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The plain flange design spreads built-up forces and reducing surface pressure. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN 6921 and EN 1665.

Standards

DIN ≈6921
ASME ≈B18.2.3.4M
ISO ≈4162
EN ≈1665

Article numbers

Article number 51018.080.016
EAN 8715494551946
UBB 500635894230
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.