text.skipToContent text.skipToNavigation

Slotted countersunk (flat) head wood screw DIN 97 Brass CU2/CU3 Nickel plated 4,5X40MM

Specifications

Diameter 4.5 mm
Length 40 mm
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 4.5
dk 8.3
ds 4.5
k (max.) 2.35
L (mm) 40
n 1

Standards

DIN 97
NF E25-604
NEN 2250

Article numbers

Article number 49330.045.040
EAN 8715492858832
UBB 950350076994
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.