text.skipToContent text.skipToNavigation

Slotted countersunk (flat) head wood screw DIN 97 Brass CU2/CU3 Nickel plated 4,5X35MM

Article number
Diameter
Length
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3

Specifications

Diameter 4.5 mm
Length 35 mm
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Info
  • Wood screw thread acc. to DIN 7998.

Dimensions

D (mm) 4.5
dk 8.3
ds 4.5
k (max.) 2.35
L (mm) 35
n 1

Standards

NEN 2250
NF E25-604
DIN 97

Article numbers

Article number 49330.045.035
EAN 8715492858825
UBB 950350076812
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.