text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Brass CU2/CU3 Nickel plated M4X25

Article number
Diameter
Length
Brand Fabory
Driving features Slotted
Head shape Pan head
Material Brass
Material technical CU2/CU3

Specifications

Diameter M4
Length 25 mm
Brand Fabory
Driving features Slotted
Head shape Pan head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 2.8

Dimensions

d-D M4
Thread length (min.) 38
dk (max.) 8
Full thread if L ≤ 40
k (max.) 2.4
L (mm) 25
n 1.2
P 0.7
t (min.) 1

Standards

NF ≈E25-128
BS ≈4183
ISO ≈1580
ASME ≈B18.6.7M
DIN 85
NEN ≈1603

Article numbers

Article number 48530.040.025
EAN 8715492853264
UBB 950353231042
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.