text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Brass CU2/CU3 Nickel plated M3X25

Article number
Diameter
Length
Brand Fabory
Driving features Slotted
Head shape Pan head
Material Brass
Material technical CU2/CU3

Specifications

Diameter M3
Length 25 mm
Brand Fabory
Driving features Slotted
Head shape Pan head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 25
dk (max.) 6
Full thread if L ≤ 30
k (max.) 1.8
L (mm) 25
n 0.8
P 0.5
t (min.) 0.7

Standards

BS ≈4183
NF ≈E25-128
DIN 85
ISO ≈1580
NEN ≈1603
ASME ≈B18.6.7M

Article numbers

Article number 48530.030.025
EAN 8715492853189
UBB 950353230218
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.