text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Kuprodur CU5 60 M10X45

Specifications

Diameter M10
Length 45 mm
Brand Fabory
Class 60
Driving features Hexagon
Head shape Hexagon head
Material Kuprodur
Material technical CU5
Thread direction Right
Thread Metric thread

Dimensions

d-D M10
k 6.4
L (mm) 45
P 1.5
s 17

Standards

DIN 933
NEN 1568
NF E25-114
ISO 4017
ASME B18.2.3.1M

Article numbers

Article number 45810.100.045
EAN 8715492838599
UBB 950351735333
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.