text.skipToContent text.skipToNavigation

Spring lock washer with rectangular ends DIN 127 B Aluminium M8

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Aluminium

Dimensions

d1 (min.) 8.1
d2 (max.) 14.8
h (max.) 4.7
s 2

Standards

DIN 127-B

Article numbers

Article number 45790.080.001
EAN 8715492838391
UBB 950357109129
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.