text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Pozidriv DIN ≈7985-Z Aluminium Anodized P65 M6X40

Specifications

Diameter M6
Length 40 mm
Brand Fabory
Class P65
Driving features Pozidriv
Head shape Raised cheese head
Material Aluminium
Surface treatment Anodized
Thread Metric thread

Dimensions

d-D M6
Thread length (min.) 28
dk (max.) 12
Full thread if L ≤ 35
k 4.6
L (mm) 40
No. cross recess 3
P 1

Standards

ISO ≈7045
DIN 7985

Article numbers

Article number 45445.060.040
EAN 8715494322348
UBB 500577276099
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.