text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Pozidriv DIN ≈7985-Z Aluminium Anodized P65 M4X25

Specifications

Diameter M4
Length 25 mm
Brand Fabory
Class P65
Driving features Pozidriv
Head shape Raised cheese head
Material Aluminium
Surface treatment Anodized
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 8
Full thread if L ≤ 25
k 3.1
L (mm) 25
No. cross recess 2
P 0.7

Standards

DIN 7985
ISO ≈7045

Article numbers

Article number 45445.040.025
EAN 8715494322201
UBB 500577274680
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.