text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Aluminium P60 M5X20

Specifications

Diameter M5
Length 20 mm
Brand Fabory
Class P60
Driving features Hexagon socket
Head shape Countersunk head
Material Aluminium
Thread direction Right
Thread Metric thread
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 22
d-D M5
dk (max.) 10.07
Full thread if L ≤ 30
k (max.) 3.1
L (mm) 20
P 0.8
s 3
α 90

Standards

ISO 10642
DIN ≈7991

Article numbers

Article number 45208.050.020
EAN 8715494294966
UBB 500577271207
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.